X-Lock Expert for Metal DPC (Depressed Centre) Grinding Disc


£1.89 Inc VAT (20%)

See 2 Product Variants
£1.89

Description

X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for high stock removal an long life
■ For use with Ferrous and non ferrous metals
■ Resinoid reinforced web for added strength


Typical Applications:
Used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction

Recommended Grinding Angle 25 to 35°
Not to be used for wet cutting
For use with all appropriate handheld angle grinders

Feature Attributes

Optimum angle for use:
25-35 °
Grain Designation:
A30 T BF
Abrasive Material:
Aluminium Oxide
Grain Size:
30-Medium/Coarse
Bond Type:
Resinoid Reinforcment (BF)
Thickness:
6.0 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome