Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Hand Finishing Abrasives
30mm Soft De-Nibbing Block
By Flexipads World Class
2 Variants From
£3.99
Inc VAT (20%)
See 2 Product Variants
£3.99
Description
Surface: 30mm
Abrasive: 35mm
Specification: GRIP & PSA Reversible
Feature Attributes
Product Type:
Block
Diameter:
30 mm
For Use With:
De-Nibbing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome