7496 Scotch-Brite Hand Pad Afin - Light Green

7496 Scotch-Brite Hand Pad Afin - Light Green

Order Code: ZT1033886X

£1.49each Inc VAT (20%)
£2,145.60 minimum order value
£1.7313.5% off

Minimum order quantity: 1440.
Currently unavailable

Description

A range of Scotch-Brite™ Hand pads designed for cleaning, blending and finishing applications on a variety of metals. Size: 155 x 255mm.
7440 Brown ACRS: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications.
7446 Grey SCRS: Heavy finishing and blending.
7486 Dark Green ACRS: Medium to coarse finishing and blending.
7496 Green AFIN: A general-purpose conformable hand pad which gives a slightly coarser finish than the Maroon 7447 hand pad.
7447+ Maroon AVFN: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces.
7448+ Grey SULFN: Ultra fine pad for light finishing on all minerals as well as lacquer de-nibbing.
7441 White Type T: Non-abrasive.
For the removal of oxides and coatings, produces a scratch-free finish.

See full description
Specifications for 7496 Scotch-Brite Hand Pad Afin - Light Green
  • MFR Part No.
    7496
  • Overall Length
    255mm
  • Product Type
    Pad
  • Grade
    Fine
  • Abrasive Type
    Non-Woven
  • Colour
    Light Green
  • Overall Width
    155mm