7990 Siasponge Block Hard - Blocks


£12.49 Inc VAT (20%)

See 5 Product Variants
£12.49

Description

Surfaces can be treated quickly and easily with the 7990 siasponge block. This handy sanding block is ready to use at any time and achieves excellent results on wood, plastics, paints, lacquers and also on composites due to its high edge stability.

General Information
Product Type: Foam abrasives
Main Industries: Building Interior

Benefits for Interior Work
-Colour coded for easy identification
- Low clogging
- Can be used wet or dry
- Coated on all four sides, ideal for use inside rebates and on flat surfaces

Feature Attributes

Type:
Foam Abrasives
Product Type:
Foam abrasives
Length:
98 mm
Width:
69 mm
Series:
7990 siasponge block hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome