Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Hand Finishing Abrasives
9214 PU (Polyurethane) - Pads
By Sia Abrasives
Reset
Clear All
Grit
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description
General Information
Product Type: Foam abrasives
Feature Attributes
Type:
Foam Abrasives
Product Type:
Foam abrasives
Width:
98 mm
Length:
120 mm
Series:
9214 PU (polyurethane)
Abrasive Type:
Non-Woven
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome