1. Abrasives/
  2. Buffing & Polishing/
  3. Hand Finishing Abrasives

9215 EVA (Ethyl Vinyl Acetate) - Pads


Select
See all variants from
£27.99Inc VAT (20%)

See all variants from £27.99

Description

General Information
Product Type: Foam abrasives

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Foam Abrasives
Application:
Manual Sanding
Product Type:
Foam abrasives
Width:
115 mm
Length:
140 mm
Series:
9215 EVA (Ethyl Vinyl Acetate)
More attributes