1. Abrasives/
  2. Buffing & Polishing/
  3. Hand Finishing Abrasives

MX-SR Multi-Flex Pre-cut Scotch-Brite 200 x 100mm


Select
See all variants from
£46.99Inc VAT (20%)

See all variants from £46.99

Description

Scotch-Brite™ Multi-Flex Sheets are thin, tough, highly conformable, sharp cutting non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.

Features and Benefits
• Supplied on a centre pull roll with easy-tear perforations.
• Sharp cutting
• Can be folded, stacked or rolled

Typical Applications
• Provides optimum primer prep adhesion
• For woodworking, metalworking, synthetics fabrication and maintenance operations
• Suitable for cleaning and finishing surfaces by hand

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Overall Length:
200 mm
Overall Width:
100 mm
Colour:
Purple
Abrasive Type:
Non-Woven
Product Type:
Hand Pad
More attributes