1. Abrasives/
  2. Buffing & Polishing/
  3. Hand Finishing Abrasives
Non-Woven Roll - 10m

Non-Woven Roll - 10m


6 Variants From
£24.99

Inc VAT (20%)

See 6 Product Variants
£24.99

Description

Non-woven roll for cleaning, blending and finishing applications.

Features and Benefits
• Durable
• Cost-effective
• Long-lasting

See full description

Feature Attributes

Product Type:

Roll

Overall Length:

10000 mm

Abrasive Material:

Aluminium Oxide

Abrasive Type:

Non-Woven

Type:

Non-Woven Rolls

Length:

10 m