Non-Woven Rolls, 115mm X 10m


£36.99 Inc VAT (20%)

See 3 Product Variants
£36.99

Description

NRO400 Non-Woven Roll for use on metals, stainless steel, and Wood. This roll is perfect for roughening, smoothing, cleaning and a general surface finish. It will satisfy the toughest requirements on coated abrasives.

Features and Benefits
• Can be used wet and dry
• No clogging
• Versatile roll for use with hand-operated machines or hand grinding

Feature Attributes

Abrasive Material:
Aluminium Oxide
Length:
10 m
Series:
NRO500
Width:
115 mm
Type:
Non-Woven Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome