SIAVLIES 6120 Non Woven Hand Pads 152 x 229mm


Select
Select
£1.09 Inc VAT (20%)
Up to 39% off


See all variants from £1.09

Description

SIA Abrasive Hand Pads 6120

Features and Benefits
• Non Woven Abrasive products incorporate high quality fibres with flexible resin technology.
• The abrasive grain penetrates through the whole pad and not just sprayed on each side giving longer life and consistent cut qualities
• Combined with a high micro grain content, Siavlies range has the flexibility to produce consistent finish on any work piece
• We supply a full range to finish Plastic, Composites, Metal and Coatings

Typical Applications
• Light deburring, light cleaning, hand blending of grained finishes and for keying prior to paint /laquer/primer finishes

Feature Attributes

Abrasive Type:
Non-Woven
Width:
152 mm
Pad Type:
Non-Woven Hand Pads
Length:
229 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome