0
1

245 Hookit Discs LD600A - 150mm


£1.12 Inc VAT (20%)

See 2 Product Variants
£1.12

Description

These durable discs provide a highly consistent finish, no matter the application.

Features and Benefits
• Stiff E-weight paper gives a strong backing and long product life
• Fast cutting, thanks to aluminium oxide mineral coated onto a heavy paper
• Resin bond resists heat to prevent premature "burning"
• Equipped with the 3M™ Hookit™ attachment system for fast changeovers

Typical Applications
• Use on: Wood, Metal, Paints, Fillers, Plastics
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces.

Notes
• Coating: Open
• Bond: Resin

Feature Attributes

Vacuum Hole Design:
6 Hole
Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Disc Size:
150
Size:
150 mm
Series:
245
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome