255P 125mm Hookit Sanding Disc - No Hole


Select
£0.71 Inc VAT (20%)


See all variants from £0.71

Description

Used for intermediate and final sanding of metal, solid or painted surfaces, varnished surfaces and plastic parts. 255P discs feature an aluminium oxide abrasive with a C weight paper backing, offering good mineral support for a sustained cutting action and longer life.

An anti-loading coating helps to extend the working life and gives good results with fine grades on challenging top coats and primers.

Features and Benefits:
■ Longer life
■ Sustained cutting action
■ Anti-loading coating
■ Use on a variety of surfaces

Typical Applications:
■ Use for intermediate and final sanding of metal, solid and painted surfaces

Feature Attributes

Abrasive Material:
Aluminium Oxide
Disc Size:
125 mm
Vacuum Hole Design:
No Hole
Backing Material:
Paper
Series:
255P
Mounting Type:
Hookit
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome