255P Hookit Discs Plain - 150mm


Select
£0.59 Inc VAT (20%)


See all variants from £0.59

Description

3M 255P 150mm Hookit™ Discs - available in a range of grades from P80 to P600. A class-leading C-weight abrasive disc, ideal for general purpose lightweight sanding.

Features and Benefits
• 255P discs and pads achieve a superior cut, with less loading and a vast reduction in airborne dust
• Equipped with the 3M™ Hookit™ attachment system for fast and easy changeovers
• Strong aluminum oxide abrasive enables high performance lightweight sanding on many different substrates

Notes
• Plain (no holes)

Feature Attributes

Backing Material:
Paper
Vacuum Hole Design:
No Hole
Disc Size:
150
Abrasive Material:
Aluminium Oxide
Size:
150 mm
Series:
255P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome