255P Hookit Sheets - 70 x 127mm


Select
£0.83 Inc VAT (20%)


See all variants from £0.83

Description

The 3M™ Hookit™ Paper Sheet 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.

• Longer life.
• Sustained cutting action.
• Anti-loading coating.

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Vacuum Hole Design:
No Hole
Disc Size:
70mm x 127mm
Backing Material:
Film
Size:
127 x 70 mm
Series:
255P
More attributes