Cubitron II Roloc Durable Edge Discs 50mm


Select
£1.05 Inc VAT (20%)
Up to 11% off


See all variants from £1.05

Description


Description unavailable

Feature Attributes

Abrasive Material:
Cubitron II Ceramic
Diameter:
50 mm
Colour:
Maroon
Material Application:
Metal
Series:
Cubitron 2
Mounting Type:
Roloc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome