0
1
2

Hook-n-Loop Backed Sanding Discs Plain (No Hole)


£0.16 Inc VAT (20%)

See 2 Product Variants
£0.16

Description

A range of aluminium oxide hook-n-loop backed discs in a variety of grades - P40, P60, P80 and P120

Feature Attributes

Abrasive Material:
Aluminium Oxide
Vacuum Hole Design:
No Hole
Backing Material:
Hook & Loop Backed Paper
Disc Size:
115 mm
Diameter:
115 mm
Material Application:
Plastic,Lacquer,Primer Filler,Bodyfiller,Old Lacquer,Composite,Primer Coat,Acrylic Glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome