Hook-n-Loop Sanding Discs


Select
Select
Select
£0.30 Inc VAT (20%)
Up to 8.5% off


See all variants from £0.30

Description

These hook n loop sanding discs boast an innovative abrasive structure and very high quality materials, providing significantly better removal values than most other discs in its class.

Features and Benefits
• Can be used with great effectiveness on primed, filled, painted and lacquered surfaces
• The consistently impressive results are characterised by maximising stock removal
• Intensively trialled in our test centers to ensure that it is effective on any challenging surface in manual and manual/machine sanding operations

Feature Attributes

Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Applications:
Sanding
Material Application:
Primer Coat,Primer Filler,Plastics,Colour,Epoxy Primer Coat,Cathodic Dip Primer Coat,Bodyfiller,Acrylic Glass,Lacquer,Old Lacquer,Gelcoat Polyester
Series:
Siaspeed 1950
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome