Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Hook 'n' Loop Backed Discs & Sheets
Q Silver Sanding Discs
By Mirka
Reset
Clear All
Grit
Select
See all variants from
£23.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£23.99
Description unavailable
Feature Attributes
Series:
Silver
Abrasive Material:
Aluminium Oxide
Mounting Type:
Hook & Loop
Vacuum Hole Design:
No Hole
Diameter:
77 mm
Disc Type:
Coated Disc Pack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome