A946TZ Special Kronenflex Cutting Discs


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

A946TZ SPECIAL Kronenflex cutting discs provide high performance and an extra long service life across all applications. The long service life of the discs allows for cost savings due to increased replacement intervals. These discs offer fast cutting times, low burr formation and thermal load on the workpiece and disc. Available in a range of common industrial sizes.

Features and Benefits
• These discs offer fast cutting times to save time during application
• Long service life of the discs save time due to increased replacement intervals
• Minimum burr formation and thermal load on the workpiece and disc for perfect cuts
• Available in a range of common industrial sizes to ensure compatibility

Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
• Castings

Feature Attributes

Abrasive Material:
Aluminium Oxide
Grain Designation:
A36T
Applications:
Cutting
Centre Hole:
Straight Hole
Bore:
22.23 mm
Grit:
36
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome