Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Kits & Disc Assortments
Stone Cutting Disc Pro+ X 3mm
By Milwaukee
Reset
Clear All
Maximum RPM
Select
See all variants from
£3.49
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.49
Description unavailable
Feature Attributes
Series:
Pro+
Mounting Type:
Bore
Abrasive Material:
Stone
Maximum Operating Speed:
80m/s
Bore:
22.23 mm
Thickness:
3 mm
More attributes