Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Mandrels, Mounts & Holders
Arbor for diamond cut-off wheels, centre hole diameter 10 mm
By Pferd
Reset
Clear All
Shank Diameter
Select
See all variants from
£32.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£32.99
Description
Accessory for mounting diamond cut-off wheels up to and including a diameter of 75 mm.
Feature Attributes
Maximum RPM:
30000 rpm
Clamping Range From:
3 mm
Suitable For Hole Diameter:
10 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome