Rotary Drum Sander Band Holders


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These Rotary Drum Sander Band Holders are marked 'H', meaning they are the hardest rubber drum holders available. This means they permit grinding and allow for a higher contact pressure.

Features and Benefits
• Tough, outstanding longevity
• Extremely well suited to work on weld seams

Notes
• GK1325 - Ø13mm x 25mm holder with 6.0mm Shank. Max Speed 36,000 rpm
• GK2220 - Ø22mm x 20mm holder with 6.0mm Shank. Max Speed 26,000 rpm

See full description

Feature Attributes

Shank Type:
Plain
Product Type:
Holder
Width:
25 mm
Shank Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome