Diamond grinding points for foundries cylindrical shape


Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description

Electroplated diamond and CBN grinding points are used for both wet and dry grinding. Diamond grinding points with grit size D 852 are exceptionally well-suited to machining grey cast iron and nodular cast iron (GG and GGG or GJL and GJS). N= non-stepped shank

Feature Attributes

Suitable For:
Flexible Shaft Drive,Stationary Machines,Robot,Straight Grinder
Applications:
Leveling,Deburring,Grinding Out
Width:
30 mm
Grit Size:
D 852
Shank Diameter:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome