Diamond grinding points special shape KU


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Electroplated diamond and CBN grinding points are used for both wet and dry grinding. The special shape KU is often used for deburring plastic profiles in manual applications. This shape is also coated with abrasive grain under the ball-shaped part of the grinding point on the stepped shank. The special shape of the tool provides optimum results when machining profiles.

Feature Attributes

Width:
10 mm
Suitable For:
Tool Machine,Flexible Shaft Drive,Robot,Straight Grinder
Applications:
Internal Grinding,Engraving,Deburring,Working On Edges
Grit Size:
D 181
Shank Diameter:
3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome