Mounted points - Series A INOX


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

The INOX design is specifically intended for surface work on stainless steel (INOX) and for general use on non-ferrous metals and bronze. These tools are used for rough grinding of stainless steel (INOX) castings and grinding of moulded parts made of high-temperature-resistant alloys. Series A mounted points are generally used on larger, stainless steel components, such as in container construction. Due to the special shapes, it is possible to grind in a variety of contours. The applications range from grinding in hard-to-reach areas to machining bores and small holes as well as smoothing.

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder
Shank Diameter:
6 mm
Shank Length:
40/2 in
Grit Size:
60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome