0
1

Bench Stone - Silicone Carbide


Select
Select
£2.39 Inc VAT (20%)
Up to 46.5% off


See all variants from £2.39

Description

Bench Stones.
A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.

Single Grit Silicon Carbide
For workshop use. Ideal for sharpening chisels, plain iron and virtually any metallic implements.

Feature Attributes

Product Type:
Bench Stone
Abrasive Material:
Silicon Carbide
Shape:
Rectangular
Length:
100 mm
Width:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome