Grinding and polishing stones square CARBIDE


£6.99 Inc VAT (20%)
Up to 18% off

See 30 Product Variants
£6.99

Description

PFERD grindstones and polishing stones are versatile tools for finish machining on moulds in tool and mould-making. They are used for step-by-step fine grinding after machining or after electrical discharge machining (EDM) to grind in a brushed finish/polish in the demoulding direction or to prepare for high-gloss polishing with diamond pastes. The soft CARBIDE version enables high stock removal rates without clogging on hard materials in tool and mould-making.

Feature Attributes

Suitable For:
Manual Filing Tool,Manual Application
Length:
150 mm
Applications:
Rounding,Step-By-Step Fine Grinding,Finishing,Surface Work,Polishing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome