Hyprez DS Pencil Stone


£2.99 Inc VAT (20%)

See 2 Product Variants
£2.99

Description

Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.

Hyprez DS Medium/Soft Aluminium Oxide
Pencil Type
Length: 150mm.

Feature Attributes

Shape:
Square
Grade:
Medium
Depth:
4 mm
Abrasive Material:
Aluminium Oxide
Product Type:
Stone
Length:
150 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome