Hyprez EDM Pencil Stone


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.

Hyprez EDM Hard/Aluminium Oxide
Pencil Type
Length: 150mm.

See full description

Feature Attributes

Length:
150 mm
Depth:
4 mm
Product Type:
Stone
Width:
4 mm
Grade:
Coarse
Abrasive Material:
Aluminium Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome