0
1
2

Mini Whetstone


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Mini Whetstone
Can be used to hone and sharpen steel, ceramics, glass and tungsten carbide etc.
Size: 70 x 25 x 5mm.

Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.

See full description

Feature Attributes

Width:
25 mm
Length:
70 mm
Depth:
5 mm
Shape:
Rectangular
Abrasive Material:
Diamond
Weight:
21 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome