Mini Whetstones


£20.99 Inc VAT (20%)
Up to 16% off

See 4 Product Variants
£20.99

Description

Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.

Mini-Sharp & Key Ring

Feature Attributes

Weight:
50 g
Width:
25 mm
Shape:
Rectangular
Product Type:
Sharpener
Depth:
4 mm
Length:
70 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome