0
1
2

Silversmith Stones - Aluminium Oxide


Select
£3.59 Inc VAT (20%)
10% off


See all variants from £3.59

Description

All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.

A stone suited to sharpening watchmaking and jewellery tools.

Feature Attributes

Width:
13 mm
Weight:
15 g
Depth:
2 mm
Shape:
Rectangular
Abrasive Material:
Aluminium Oxide
Product Type:
Silversmith Stone
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome