0
1

Square Abrasive Sharpening Stones - Aluminium Oxide


Select
Select
£1.79 Inc VAT (20%)
Up to 18% off


See all variants from £1.79

Description

A range of tough, general-purpose Aluminium Oxide Square sharpening stones - able to give keen, even cutting edges on all straight edge cutting tools.

Features and Benefits
• Consistent and uniform cutting edges ensures no blade dulling
• Greatly increase tool/blade life
• Allows you to work smarter, not harder

Typical Applications
• Works on all straight edge cutting tools

Feature Attributes

Abrasive Material:
Aluminium Oxide
Product Type:
Abrasive Stone
Shape:
Square
Length:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome