0
1

Three Square Abrasive Sharpening Stones


£1.69 Inc VAT (20%)
Up to 27% off

See 9 Product Variants
£1.69

Description

A range of tough general-purpose Aluminium Oxide 3SQ sharpening stones.

Features and Benefits
• Consistent and uniform cutting edges ensure fast cutting and longer tool life
• Gives keen, even cutting edges on all straight edge cutting tools

Typical Applications
• Tough and durable - ideal for heavy general purpose use

Feature Attributes

Length:
100 mm
Shape:
Three Square
Abrasive Material:
Aluminium Oxide
Product Type:
Abrasive Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome