W8 Diamond Whetstone


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

W8 Diamond Whetstones 200mm (8 in) are ideal for kitchen use and for the honing of smaller workshop tools. They have a large, wider diamond surface for sharpening a variety of knives and edges. They are supplied with a non-skid hardwood case, and tabs for permanent mounting are moulded into the stone's base. Black: Extra Coarse Grade 220, 60 micron.Blue: Coarse Grade 325, 45 micron.Red: Fine Grade 600, 25 micron.Green: Extra Fine Grade 1200, 9 micron.

Feature Attributes

Length:
200 mm
Type:
Standard
Whetstone Type:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome