Polishing Mop Kits


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.

For Plastics
Contents (1 of each): Secure holding arbor with a 6mm shank.
Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
60g brown bar - general polishing composition.
100g beige bar - general finishing composition.

See full description

Feature Attributes

Pack Type:
Bag
Number of Pieces:
5
Product Type:
Polishing Kit
Diameter:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome