1. Abrasives/
  2. Buffing & Polishing/
  3. Polishing Compounds & Lubricants

Hyprez FS (Five Star) Diamond Compounds - Final Polishing


Select
Select
See all variants from
£19.99Inc VAT (20%)

See all variants from £19.99

Description

Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

Feature Attributes

Product Type:
Diamond Compound
Weight:
5 g
Size:
5g