Polishing Compound Mini Bars


Select
£1.33 Inc VAT (20%)
Up to 11.5% off


See all variants from £1.33

Description

White: Pre-polishing steel and stainless steel.
Blue: High gloss polishing.
Brown: Pre-polishing of non-ferrous metals.

Feature Attributes

Weight:
110 g
Product Type:
Polishing Bar
Size:
110gm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome