2511 Siabite - Siafix Discs


Select
Select
£63.99 Inc VAT (20%)
Up to 21.5% off


See all variants from £63.99

Description

2511 siabite provides maximum efficiency on high-alloy steel thanks to the self-sharpening effect of the ceramic grit.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Less machine interruptions thanks to long lifetime
- Minimal effort required thanks to highly aggressive abrasive grit
- Reduced heat cutting thanks to active additive with cooling effect
- More efficiency thanks to the highest performance
- Improved flexibility thanks to special flexing

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Colour On Grit Side:
Green
Colour On Reverse Side:
Blue
Hole Pattern:
without Holes
Series:
2511 siabite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome