2925 Sialox - Siafix Discs


Select
Select
£409.99 Inc VAT (20%)
Up to 42.5% off


See all variants from £409.99

Description

As a cost-effective all-round abrasive with a robust cloth backing, 2925 sialoX offers high edge stability, excellent tear resistance and long life, and delivers excellent results in a variety of applications including final sanding.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High edge stability, high initial tearing resistance
- Suitable for general use in dry and wet sanding applications
- Long lifetime thanks to strong backing material

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Colour On Reverse Side:
Blue
Colour On Grit Side:
Blue
Hole Pattern:
without Holes
Series:
2925 sialoX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome