ABRF Atabrite Clean & Finish Quickchange discs


Select
Select
£0.89 Inc VAT (20%)
Up to 14% off


See all variants from £0.89

Description

A range of flexible, open construction, non woven nylon fibre discs which are embedded with abrasive grit offering controlled and consistent cutting.

Features and Benefits
• Highly consistent cutting capability
• Highly durable

Typical Applications
• Ultra fine finishing
• Cosmetic surface preparation of most materials, including metals, plastics, ceramics and wood

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Non-woven Nylon Fibre
Disc Type:
Non-Woven Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome