SCRULOK SLD Resin Fibre Discs, Zirconia Alumina


Select
Select
£1.22 Inc VAT (20%)
Up to 3% off


See all variants from £1.22

Description

These durable resin fibre discs provide reliable, consistent performance with durable zirconia alumina abrasive.

Features and Benefits
• Excellent stock removal
• Highly reliable aggressive cut
• Secure SCRULOK threaded connection

Typical Applications
• Suitable for general purpose grinding, blending & deburring on most metals including stainless steel, inconel, cast iron & steel

Notes
• Images for illustrative purposes only, please refer to product description

See full description

Feature Attributes

Type:
SCRULOK quick change disc
Abrasive Material:
Alumina Zirconia
Mounting Type:
SCRULOK
Applications:
Sanding
Material Application:
Cast Iron,Steel,Non-Ferrous Metal
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome