Cylinder Burs


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Crafted for non-ferrous materials like aluminium, copper, and brass, these rotary burrs boast a wide flute design to prevent material build-up. Their versatility shines with options for both coarse and fine machining, ensuring efficient stock removal. Ideal for shaping, deburring, and finishing tasks, they excel in metalworking and fabrication.

Features and Benefits
• Specifically designed for non-ferrous materials
• Wide flute design prevents material build-up
• Offers both coarse and fine machining options
• Versatile for shaping, deburring, and finishing tasks

See full description

Feature Attributes

Head Shape:
Cylindrical End Cut
Shank Diameter:
6 mm
Cut Type:
Cut 6 - Double Cut
Finish/Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome