1900mm Belts


Select
£33.99 Inc VAT (20%)


See all variants from £33.99


Description unavailable

Feature Attributes

Colour:
Red
Abrasive Material:
Aluminium Oxide
Length:
1900 mm
Bonding:
Resin
Backing Material:
F-Paper
Compatible With:
Floor Mounted Belt Sanders,File Belt Sanders
More attributes