1920 Siawood - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

As an abrasive product specially designed for hardwood belt sanding, 1920 siawood achieves high stock removal rates and fine surface finishes and excels across the full range of grits in calibration sanding, intermediate sanding, fine sanding or flush sanding applications.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Cross Belt Sanding
Type:
Coated Abrasives
Series:
1920 siawood
Product Type:
Coated Abrasives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome