2503 Siabite - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
Select
Select
£46.99 Inc VAT (20%)
Up to 6% off


See all variants from £46.99

Description

As specialist products for high-alloy steels and other hard to grind metals, 2503 siabite ceramic abrasive belts produce impressive results by offering high stock removal rates and long life and cut every step of the way – from preparation for welding to surface finishing.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Active additives with a cooling effect greatly reduce discolouration
- Long product life
- Cost reduction thanks to long lifetime

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Contact Belt Sanding
Type:
Coated Abrasives
Series:
2503 Siabite
Product Type:
Coated Abrasives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome