2510 Siabite - Tongued Sanding Belts (Width 6-30 mm/Length Up To 950 mm)


Select
£37.99 Inc VAT (20%)
Up to 5% off


See all variants from £37.99

Description

General Information
Product Type: Coated abrasives

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Contact Belt Sanding
Series:
2510 Siabite
Product Type:
Coated Abrasives
Colour on reverse side:
Brown
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome