2515 Siabite - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
£149.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £149.99

Description

As a specialist abrasive designed for high stock removal rates, long life and cost-effective surface treatment of hard to grind metals, 2515 siabite excels when it comes to deburring, high stock removal, smoothing and blending of flaws on high-alloy steels and other exotic metals.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Active additives with a cooling effect greatly reduce discolouration
- Cost reduction thanks to long lifetime

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Contact Belt Sanding
Type:
Coated Abrasives
Grit:
36
Series:
2515 Siabite
Product Type:
Coated Abrasives
Colour on grit side:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome