2546 Siabite JJ - Hand Sanding Belts and Sleeves (Width 30-390 mm/Length Up To 950 mm)


Select
Select
£5.49 Inc VAT (20%)
Up to 15% off


See all variants from £5.49

Description

Specially designed for high-alloy steel and other hard to grind metals, 2546 siabite jj consistently delivers maximum performance in applications from material removal to final sanding – thanks, among other things, to its high adaptability to contours, curves and profiles.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Active additives with a cooling effect greatly reduce discolouration
- Highly adaptable to contours, curves and profiles
- High performance on hard to grind materials

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Contact Belt Sanding
Series:
2546 Siabite jj
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
Colour on reverse side:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome