2546 Siabite JJ - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
Select
£42.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £42.99

Description

Specially designed for high-alloy steel and other hard to grind metals, 2546 siabite jj consistently delivers maximum performance in applications from material removal to final sanding – thanks, among other things, to its high adaptability to contours, curves and profiles.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Active additives with a cooling effect greatly reduce discolouration
- Highly adaptable to contours, curves and profiles
- High performance on hard to grind materials

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Contact Belt Sanding
Type:
Coated Abrasives
Series:
2546 Siabite jj
Product Type:
Coated Abrasives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome